• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch fully insulated, Width across flats: 11mm

Article no.: 637656 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 20 mm
Length 45 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637656 11
EAN / GTIN 4007555300117
Manufacturer number 300117

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch fully insulated, Width across flats: 11mm

Hexagon socket, 3/8 inch fully insulated, Width across flats: 11mm

⌀ drive output end 20 mm 15.9 mm 15.9 mm 21 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated, with plastic insulation chrome-plated chrome-plated plastic insulated
Width across flats 11 mm 11 mm 11 mm 11 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart