• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch fully insulated 12 mm

Article no.: 637656 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 20.5 mm
Length 45 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637656 12
EAN / GTIN 4007555300124
Manufacturer number 300124

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No.637650637656) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch fully insulated 12 mm

Hexagon socket, 3/8 inch fully insulated 12 mm

Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 3/8 3/8 3/8
Length 45 25 25 45
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated, with plastic insulation chrome-plated chrome-plated plastic insulated
Width across flats 12 12 12 12
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart