{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 30.2 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637656 19 | |
EAN / GTIN | 4007555300193 | |
Manufacturer number | 300193 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 3/8 inch fully insulated 19 mm |
||||
⌀ drive output end | 30.2 | 25.6 | 25.6 | 31 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 | 3/8 |
Length | 45 | 29 | 29 | 47 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated, with plastic insulation | chrome-plated | chrome-plated | plastic insulated |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |