{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 18 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637656 10 | |
EAN / GTIN | 4007555300100 | |
Manufacturer number | 300100 | |
Manufacturer | Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 REMSCHEID, Germany, www.klaus-friedrich.com |