• The item cannot be ordered due to missing prices.

Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 7/8in

Article no.: 637322 7/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/8 in
Square drive 3/8 in
⌀ drive output end 30 mm
Length 64 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637322 7/8
EAN / GTIN 4062406311414
Manufacturer number 637322 7/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 7/8in

Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 7/8in

⌀ drive output end 30 mm 30 mm
Drive profile Bi-hex socket Bi-hex socket
Square drive 3/8 in 3/8 in
Length 64 mm 31 mm
Width across flats 7/8 in 7/8 in
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart