{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/16 in | |
Square drive | 3/8 in | |
⌀ drive output end | 11.8 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637322 5/16 | |
EAN / GTIN | 4062406311322 | |
Manufacturer number | 637322 5/16 |