{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 in | |
Square drive | 3/8 in | |
⌀ drive output end | 10.1 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637322 1/4 | |
EAN / GTIN | 4062406311315 | |
Manufacturer number | 637322 1/4 |
This article |
Recommendations |
|
---|---|---|
Bi-hex socket, 3/8 inch, long imperial version 1/4 in |
||
⌀ drive output end | 10.1 | 10.1 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 |
Length | 64 | 25.5 |
Width across flats | 1/4 | 1/4 |
Type of product | Socket insert | Socket insert |