{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15/16 in | |
Square drive | 3/8 in | |
⌀ drive output end | 32 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637322 15/16 | |
EAN / GTIN | 4062406311421 | |
Manufacturer number | 637322 15/16 |
This article |
Recommendations |
|
---|---|---|
Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 15/16in |
||
⌀ drive output end | 32 mm | 32 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in |
Length | 64 mm | 31 mm |
Width across flats | 15/16 in | 15/16 in |
Type of product | Socket insert | Socket insert |