• The item cannot be ordered due to missing prices.

Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 11/16in

Article no.: 637322 11/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11/16 in
Square drive 3/8 in
⌀ drive output end 23.9 mm
Length 64 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637322 11/16
EAN / GTIN 4062406311384
Manufacturer number 637322 11/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 11/16in

Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 11/16in

⌀ drive output end 23.9 mm 23.9 mm
Drive profile Bi-hex socket Bi-hex socket
Square drive 3/8 in 3/8 in
Length 64 mm 27 mm
Width across flats 11/16 in 11/16 in
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart