{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/16 in | |
Square drive | 3/8 in | |
⌀ drive output end | 23.9 mm | |
Length | 27 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637032 11/16 | |
EAN / GTIN | 4062406310004 | |
Manufacturer number | 637032 11/16 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch imperial version, Width across flats: 11/16in |
||
⌀ drive output end | 23.9 mm | 23.9 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in |
Length | 27 mm | 64 mm |
Width across flats | 11/16 in | 11/16 in |
Type of product | Socket insert | Socket insert |