• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch imperial version 7/8 in

Article no.: 637032 7/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/8 in
Square drive 3/8 in
⌀ drive output end 30 mm
Length 31 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637032 7/8
EAN / GTIN 4062406310035
Manufacturer number 637032 7/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch imperial version 7/8 in

Bi-hexagon socket, 3/8 inch imperial version 7/8 in

⌀ drive output end 30 30
Drive profile Bi-hex socket Bi-hex socket
Square drive 3/8 3/8
Length 31 64
Width across flats 7/8 7/8
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart