{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 26.2 mm | |
Length | 34 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 20 | |
EAN / GTIN | 4018754002030 | |
Manufacturer number | 02010020 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 20mm |
||||
⌀ drive output end | 26.2 mm | 27.8 mm | 27.8 mm | 27.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 1/2 in | 1/2 in | 1/2 in |
Length | 34 mm | 39 mm | 77 mm | 38 mm |
Width across flats | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |