• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch 10 mm

Article no.: 637000 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 10 mm
Square drive 3/8 in
⌀ drive output end 14.3 mm
Length 27 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637000 10
EAN / GTIN 4018754001934
Manufacturer number 02010010

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch  10 mm

Bi-hexagon socket, 3/8 inch 10 mm

⌀ drive output end 14.3 14.6 14.6
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 3/8 3/8 3/8
Length 27 64 25.5
Width across flats 10 10 10
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart