{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 28.7 mm | |
Length | 35 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 22 | |
EAN / GTIN | 4018754002054 | |
Manufacturer number | 02010022 |
This article |
Recommendations |
||
---|---|---|---|
on request
In stock
453 pieces in stock
11,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
122 pieces in stock
6,60 €
plus VAT at the current rate
Prices plus delivery costs
|
||
⌀ abtriebsseitig | 28.7 | 29,6 | 29,6 |
Abtriebsprofil | Bi-hex socket | 12-kant-Steckschlüssel | 12-kant-Steckschlüssel |
Antriebs-Vierkant | 3/8 | 3/8 | 3/8 |
Länge | 35 | 64 | 31 |
Schlüsselweite | 22 | 22 | 22 |
Produktart | Socket insert | Steckschlüssel-Einsatz | Steckschlüssel-Einsatz |