{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 27.7 mm | |
Length | 34 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 21 | |
EAN / GTIN | 4018754002047 | |
Manufacturer number | 02010021 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 3/8 inch 21 mm |
|||
⌀ drive output end | 27.7 | 27.9 | 27.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 34 | 64 | 29 |
Width across flats | 21 | 21 | 21 |
Type of product | Socket insert | Socket insert | Socket insert |