{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 17.8 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 13 | |
EAN / GTIN | 4018754000388 | |
Manufacturer number | 01030013 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch 13 mm |
|||
⌀ drive output end | 17.8 | 18 | 18 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 23 | 25 | 50 |
Surface | chrome-plated | chrome-plated | |
Width across flats | 13 | 13 | 13 |
Type of product | Socket insert | Socket insert | Socket insert |