• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch, Width across flats: 13mm

Article no.: 630929 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 1/4 in
⌀ drive output end 18 mm
Length 25 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 630929 13
EAN / GTIN 4062406231149
Manufacturer number 630929 13

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets also available in imperial sizes (GARANT: No. 630932; HOLEX: No. 630962).

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/4 inch, Width across flats: 13mm

Bi-hexagon socket, 1/4 inch, Width across flats: 13mm

⌀ drive output end 18 mm 18 mm 18 mm 18 mm 18 mm 18 mm
Drive profile Bi-hex socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket Hexagon socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in 1/4 in 1/4 in
Length 25 mm 25 mm 24.8 mm 50 mm 25 mm 50 mm
Width across flats 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart