{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 16.9 mm | |
Length | 25 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630929 12 | |
EAN / GTIN | 4062406231132 | |
Manufacturer number | 630929 12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch 12 mm |
||
⌀ drive output end | 16.9 | 16.9 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 |
Length | 25 | 50 |
Width across flats | 12 | 12 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |