• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch, Width across flats: 11mm

Article no.: 630929 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Square drive 1/4 in
⌀ drive output end 15.9 mm
Length 25 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 630929 11
EAN / GTIN 4062406231125
Manufacturer number 630929 11

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets also available in imperial sizes (GARANT: No. 630932; HOLEX: No. 630962).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart