• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch deep 13 mm

Article no.: 631439 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 1/4 in
⌀ drive output end 18 mm
Length 50 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631439 13
EAN / GTIN 4062406264611
Manufacturer number 631439 13

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, deep, are available also in imperial sizes from our eShop (GARANT: No. 631442; HOLEX: No. 631452).

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/4 inch deep 13 mm

Bi-hexagon socket, 1/4 inch deep 13 mm

⌀ drive output end 18 18
Drive profile Bi-hex socket Bi-hex socket
Square drive 1/4 1/4
Length 50 25
Surface chrome-plated chrome-plated
Width across flats 13 13
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart