{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 10.7 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 7 | |
EAN / GTIN | 4018754000326 | |
Manufacturer number | 01030007 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch 7 mm |
|||
⌀ drive output end | 10.7 | 10.8 | 10.8 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 23 | 25 | 50 |
Width across flats | 7 | 7 | 7 |
Material | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Socket insert | Socket insert | Socket insert |