• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch 6 mm

Article no.: 630950 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 6 mm
Square drive 1/4 in
⌀ drive output end 9.2 mm
Length 23 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 630950 6
EAN / GTIN 4018754000319
Manufacturer number 01030006

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/4 inch  6 mm

Bi-hexagon socket, 1/4 inch 6 mm

⌀ drive output end 9.2 9.3 9.3
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 1/4 1/4
Length 23 25 50
Surface chrome-plated chrome-plated
Width across flats 6 6 6
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart