{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 14.3 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 10 | |
EAN / GTIN | 4018754000357 | |
Manufacturer number | 01030010 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch 10 mm |
|||
⌀ drive output end | 14.3 | 14.5 | 14.5 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 23 | 25 | 50 |
Surface | chrome-plated | chrome-plated | |
Width across flats | 10 | 10 | 10 |
Type of product | Socket insert | Socket insert | Socket insert |