• The item cannot be ordered due to missing prices.

Nut spinner with handle short 5 mm

Article no.: 622301 5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm
overall length 152 mm
Blade length 65 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622301 5
EAN / GTIN 4045197950017
Manufacturer number 622301 5

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
Short version with blade length 65 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle short 5 mm

Nut spinner with handle short 5 mm

Drive profile Hexagon socket Hexagon socket Hexagon socket
overall length 152 mm 212 mm 231 mm
Blade length 65 mm 125 mm 150 mm
Standard DIN 3125
Width across flats 5 mm 5 mm 5 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart