{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
overall length | 152 mm | |
Blade length | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622301 5,5 | |
EAN / GTIN | 4045197950024 | |
Manufacturer number | 622301 5,5 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with handle short 5,5 mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 152 | 212 | 231 |
Blade length | 65 | 125 | 150 |
Standard | DIN 3125 | ||
Width across flats | 5.5 | 5.5 | 5.5 |
Type of product | Socket spanner | Socket spanner | Socket spanner |