{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
overall length | 172 mm | |
Blade length | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622301 8 | |
EAN / GTIN | 4045197950055 | |
Manufacturer number | 622301 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Nut spinner with handle short 8 mm |
||||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 172 | 262 | 157 | 232 | 251 | 382 |
Blade length | 65 | 230 | 125 | 125 | 150 | 350 |
Standard | DIN 3125 | |||||
Width across flats | 8 | 8 | 8 | 8 | 8 | 8 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |