{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4.5 mm | |
overall length | 152 mm | |
Blade length | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622301 4,5 | |
EAN / GTIN | 4045197950000 | |
Manufacturer number | 622301 4,5 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with handle short, Width across flats: 4,5mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 152 mm | 212 mm |
Blade length | 65 mm | 125 mm |
Width across flats | 4.5 mm | 4.5 mm |
Type of product | Socket spanner | Socket spanner |