{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
overall length | 185 mm | |
Blade length | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622301 13 | |
EAN / GTIN | 4045197950086 | |
Manufacturer number | 622301 13 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with handle short 13 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 185 mm | 382 mm |
Blade length | 65 mm | 350 mm |
Width across flats | 13 mm | 13 mm |
Type of product | Socket spanner | Socket spanner |