Nut spinner with handle flexible, Width across flats: 5mm

Article no.: 622401 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 5 mm
overall length 231 mm
Blade length 150 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 622401 5
EAN / GTIN 4045197950109
Manufacturer number 622401 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
With flexible shank, only for clockwise tightening up to max. 5 Nm. Blade length 150 mm, apart from size 10 which is 175 mm

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart