{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
overall length | 251 mm | |
Blade length | 150 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622401 7 | |
EAN / GTIN | 4045197950130 | |
Manufacturer number | 622401 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Nut spinner with handle flexible, Width across flats: 7mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 251 mm | 262 mm | 172 mm | 205 mm |
Blade length | 150 mm | 230 mm | 65 mm | 100 mm |
Surface of blade | nickel-plated and chrome-plated | |||
Width across flats | 7 mm | 7 mm | 7 mm | 7 mm |
Material of handle | 2-component Haptoprene | |||
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |