{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
overall length | 262 mm | |
Blade length | 230 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622731 7 | |
EAN / GTIN | 4045197950291 | |
Manufacturer number | 622731 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Nut spinner with T-handle, blade length 230 mm 7 mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Shaped handle | ergonomic, straight | |||
overall length | 262 | 251 | 172 | 205 |
Blade length | 230 | 150 | 65 | 100 |
Surface of blade | nickel-plated and chrome-plated | |||
Width across flats | 7 | 7 | 7 | 7 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |