{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
overall length | 205 mm | |
Blade length | 100 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622152 7 | |
EAN / GTIN | 4067263012610 | |
Manufacturer number | 622152 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Nut spinner with 2-component Haptoprene handle 7 mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Shaped handle | ergonomic, straight | |||
overall length | 205 | 262 | 251 | 172 |
Blade length | 100 | 230 | 150 | 65 |
Surface of blade | nickel-plated and chrome-plated | |||
Width across flats | 7 | 7 | 7 | 7 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |