Nut spinner set with 2-component Haptoprene handle, Number of tubular socket wrenches: 8

Article no.: 622156 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
286 pieces in stock 286 pieces available in 11-14 working days

Select article variation and quantity

Number of tubular socket wrenches Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Drive profile Hexagon socket
Shaped handle ergonomic, straight
Material of handle 2-component Haptoprene
Material of blade Chromium vanadium steel
Surface of blade nickel-plated and chrome-plated
Blade and handle can be detached no
with extension blade(s) no
Type of product Socket spanner

Identification & Classification

Article number 622156 8
EAN / GTIN 4067263046615
Manufacturer number 622156 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance.

Content:

1 each socket spanner No. 622152: Size 5; 5.5; 6; 7; 8; 9; 10; 13

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart