• The item cannot be ordered due to missing prices.

Nut spinner with 2-component Haptoprene handle, Width across flats: 9mm

Article no.: 622152 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 9 mm
overall length 253 mm
Blade length 140 mm
Hexagon collar for wrench assistance 13 mm
Drive profile Hexagon socket
Shaped handle ergonomic, straight
Material of blade Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface of blade nickel-plated and chrome-plated
Blade and handle can be detached no
with extension blade(s) no
Type of product Socket spanner

Identification numbers & Classifications

Article number 622152 9
EAN / GTIN 4067263012634
Manufacturer number 622152 9

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart