• The item cannot be ordered due to missing prices.

Nut spinner with T-handle, blade length 230 mm 10 mm

Article no.: 622731 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 10 mm
overall length 262 mm
Blade length 230 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622731 10
EAN / GTIN 4045197950314
Manufacturer number 622731 10

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Note:

HOLEX nut spinner screwdrivers with T-handle also available in imperial sizes from our eShop (No. 622732).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart