{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
overall length | 231 mm | |
Blade length | 150 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622401 6 | |
EAN / GTIN | 4045197950123 | |
Manufacturer number | 622401 6 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with handle flexible 6 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 231 | 172 |
Blade length | 150 | 65 |
Width across flats | 6 | 6 |
Type of product | Socket spanner | Socket spanner |