{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 21 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 32 mm | |
maximum ring ⌀ D2 max | 35 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 21X24 | |
EAN / GTIN | 4018754021048 | |
Manufacturer number | 41042124 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 21X24 mm |
||||
Spanner length L | 330 | 325 | 228 | 330 |
Width across flats 1 | 21 | 21 | 21 | 21 |
Width across flats 2 | 24 | 24 | 24 | 24 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 32 | 32 | 30.5 | 32 |
maximum ring ⌀ D2 max | 35 | 35 | 34.7 | 35 |
Type of product | Spanner | Spanner | Spanner | Spanner |