{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 34 mm | |
maximum ring ⌀ D2 max | 37 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 22X24 | |
EAN / GTIN | 4018754021055 | |
Manufacturer number | 41042224 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 22X24 mm |
|||||
Spanner length L | 330 | 325 | 325 | 243 | 330 |
Width across flats 1 | 22 | 22 | 22 | 22 | 22 |
Width across flats 2 | 24 | 24 | 24 | 24 | 24 |
Width across flats | metric | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 34 | 34 | 34 | 38.5 | 34 |
maximum ring ⌀ D2 max | 37 | 37 | 37 | 42 | 37 |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |