{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 29 mm | |
maximum ring ⌀ D2 max | 34 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 19X22 | |
EAN / GTIN | 4018754020997 | |
Manufacturer number | 41041922 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 19X22 mm |
||||
Spanner length L | 300 mm | 318 mm | 318 mm | 300 mm |
Width across flats 1 | 19 mm | 19 mm | 19 mm | 19 mm |
Width across flats 2 | 22 mm | 22 mm | 22 mm | 22 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 29 mm | 29 mm | 29 mm | 29 mm |
maximum ring ⌀ D2 max | 34 mm | 34 mm | 34 mm | 34 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |