• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 17X19 mm

Article no.: 615000 17X19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 17 mm
Width across flats 2 19 mm
Spanner length L 270 mm
maximum ring ⌀ D1 max 28 mm
maximum ring ⌀ D2 max 29 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615000 17X19
EAN / GTIN 4018754020966
Manufacturer number 41041719

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile.

Advantage:

AS-Drive profile:
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked  17X19 mm

Double-ended ring spanner, deeply cranked 17X19 mm

Spanner length L 270 290 290 213
Width across flats 1 17 17 17 17
Width across flats 2 19 19 19 19
Width across flats metric metric metric metric
maximum ring ⌀ D1 max 28 28 28 31.2
maximum ring ⌀ D2 max 29 29 29 33.3
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart