• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 13X17 mm

Article no.: 615000 13X17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 17 mm
Spanner length L 245 mm
maximum ring ⌀ D1 max 22 mm
maximum ring ⌀ D2 max 27 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615000 13X17
EAN / GTIN 4018754020911
Manufacturer number 41041317

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile.

Advantage:

AS-Drive profile:
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked  13X17 mm

Double-ended ring spanner, deeply cranked 13X17 mm

Spanner length L 245 263 263 165 245
Width across flats 1 13 13 13 13 13
Width across flats 2 17 17 17 17 17
Width across flats metric metric metric metric metric
maximum ring ⌀ D1 max 22 22 22 20.5 22
maximum ring ⌀ D2 max 27 27 27 25.5 27
Type of product Spanner Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart