• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 13X17mm

Article no.: 615950 13X17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 17 mm
Spanner length L 263 mm
maximum ring ⌀ D1 max 22 mm
maximum ring ⌀ D2 max 27 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 13X17
EAN / GTIN 4045197160966
Manufacturer number 615950 13X17

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 13X17mm

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 13X17mm

Spanner length L 263 mm 263 mm 165 mm 245 mm
Width across flats 1 13 mm 13 mm 13 mm 13 mm
Width across flats 2 17 mm 17 mm 17 mm 17 mm
Width across flats metric metric metric metric
maximum ring ⌀ D1 max 22 mm 22 mm 20.5 mm 22 mm
maximum ring ⌀ D2 max 27 mm 27 mm 25.5 mm 27 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart