• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 36X41 mm

Article no.: 615950 36X41

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 36 mm
    Width across flats 2 41 mm
    Spanner length L 440 mm
    maximum ring ⌀ D1 max 53 mm
    maximum ring ⌀ D2 max 60 mm
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615950 36X41
    EAN / GTIN 4045197441805
    Manufacturer number 615950 36X41

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 838 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double-ended ring spanner, deeply cranked  36X41 mm

    Double-ended ring spanner, deeply cranked 36X41 mm

    Spanner length L 440 440 440
    Width across flats 1 36 36 36
    Width across flats 2 41 41 41
    Width across flats metric metric metric
    maximum ring ⌀ D1 max 53 53 53
    maximum ring ⌀ D2 max 60 60 60
    Type of product Spanner Spanner Spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart