• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 41X46 mm

Article no.: 615950 41X46

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1 41 mm
    Width across flats 2 46 mm
    Spanner length L 475 mm
    maximum ring ⌀ D1 max 60 mm
    maximum ring ⌀ D2 max 67 mm
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615950 41X46
    EAN / GTIN 4045197441812
    Manufacturer number 615950 41X46

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 838 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart