{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 25 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 16X18 | |
EAN / GTIN | 4045197441768 | |
Manufacturer number | 615950 16X18 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 16X18mm |
||||
Surface | chrome plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 263 mm | 263 mm | 169 mm | 270 mm |
Width across flats 2 | 18 mm | 18 mm | 18 mm | 18 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 25 mm | 25 mm | 24.5 mm | 25 mm |
maximum ring ⌀ D2 max | 27 mm | 27 mm | 25.5 mm | 27 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |