• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked 10

Article no.: 615500 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of keys 10
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615500 10
EAN / GTIN 4018754058440
Manufacturer number 91151359

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner set, deeply cranked  10

Double-ended ring spanner set, deeply cranked 10

Number of keys 10 10 10 10
Manufacturing process drop forged drop forged drop forged drop forged
Surface chrome plated (non-flaking) phosphated chrome plated matt chrome-plated
Ring setting 75 degrees 75 degrees 75 degrees 75 degrees
Width across flats metric metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel Chrome alloy steel
Type of product Spanner Spanner Spanner Spanner

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart