• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked, Number of keys: 10ZOLL

Article no.: 615500 10ZOLL

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 615500 10ZOLL
EAN / GTIN 4018754081165
Manufacturer number 96414405

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 1/4×5/16; 3/8×7/16; 1/2× 9/16; 9/16×5/8; 19/32×11/16; 5/8×3/4; 11/16×13/16; 3/4×7/8; 25/32×13/16; 7/8×15/16 inch

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart