Popular assortments for keeping in roller cabinets, workbenches, drawer cabinets etc.
Tajima pocket tape measure: 1 pc. No.
462300 size 5
DICK half-round file, 2nd cut: 1 pc. No.
513200 size 200
Hardwood file handle: 1 pc. No.
519400 size 120
Precision key file set in metal case: 1 pc. No.
518950 (6-piece)
Steel wire hand brush: 1 pc. No.
575000 size 4
Stahlwille® double open-ended spanner set: 1 pc. No.
611000 size 10 (6×7 - 27×30 mm)
Stahlwille® double-ended ring spanner set: 1 pc. No.
615500 size 10 (6×7 - 27×30 mm)
Hexagon key L-wrench set: 1 pc. No.
626072 size 8 (2 - 10mm)
Stahlwille® socket set, 1/2 inch, including drive accessories: 1 pc. No.
637916 size 6 (28-piece)
Wera slot-head screwdriver set: 1 pc. No.
660110 size 6 (3.5 - 10 mm)
Voltage tester 150 − 250 V: 1 pc. No.
665014 size 2.5
PB Swiss Tools slot-head screwdriver short: 1 pc. No.
664100 size 6.5
Wera screwdriver short for Phillips: 1 pc. No.
668260 size 2S
Wera screwdriver set for Phillips: 1 pc. No.
667710 size 3 (3 pieces)
KNIPEX® heavy duty combination pliers chrome-plated: 1 pc. No.
700400 size 180
KNIPEX® water pump pliers: 1 pc. No.
705900 size 250
KNIPEX® side cutter chrome-plated: 1 pc. No.
724861 size 160
RENNSTEIG cold chisel: 1 pc. No.
740500 size 175
RENNSTEIG taper pin punch set and centre punch: 1 pc. No.
745600 size 6 (2 - 6 mm; 120mm)
GARANT engineer's hammer: 1 pc. No.
750110 size 500
Wera plastic mallet with polyurethane inserts: 1 pc. No.
754200 size 32
PB Swiss Tools bradawl with plastic handle: 1 pc. No.
831600 size 110
RENNSTEIG three-edge hollow scraper with wooden handle: 1 pc. No.
836010 size 150
RENNSTEIG flat scraper with wooden handle: 1 pc. No.
837020 size 200
Tajima universal knife, 18 mm blade: 1 pc. No.
845030Plastic oiler with brass tube: 1 pc. No.
083529 size 80
Telescopic magnetic retriever: 1 pc. No.
081650 (length 160 – 670 mm)
Torch, LED light: 1 pc. No. 081437 BLACK