{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 6 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 105 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 6 | |
EAN / GTIN | 4013288218780 | |
Manufacturer number | 05020198001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, Width across flats: 6mm |
||||
maximum jaw height h1 | 4 mm | 4 mm | 4 mm | 4 mm |
Surface | matt chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 105 mm | 100 mm | 100 mm | 105 mm |
Width across flats | 6 mm | 6 mm | 6 mm | 6 mm |
Width across flats | metric | metric | metric | metric |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner | Spanner |