• The item cannot be ordered due to missing prices.

Combination spanner, Width across flats: 14mm

Article no.: 613800 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6003 Joker
Width across flats 14 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 165 mm
maximum jaw height h1 6.5 mm
maximum ring height h2 max 12 mm
Manufacturing process drop forged
Material Chromium-molybdenum steel.
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613800 14
EAN / GTIN 4013288212702
Manufacturer number 05020205001

Description

Version:

Drop-forged. With close tolerance jaw width.
Particularly suitable where space is tight. The combination of the 7.5° offset for the open jaws and the bi-hexagon geometry for the ring achieves a doubling of the application points. The small working arc of the open jaws allows the bolt head to be gripped every 15° of rotation.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, Width across flats: 14mm

Combination spanner, Width across flats: 14mm

Surface matt chrome-plated phosphated chrome plated matt chrome-plated
Spanner length L 165 mm 180 mm 180 mm 165 mm
Width across flats 14 mm 14 mm 14 mm 14 mm
Width across flats metric metric metric metric
Material Chromium-molybdenum steel. Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 12 mm 12 mm 12 mm 12 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart